Shop All Trays and Platters
Vintiquewise
Natural Wooden Bark Round Slice 14 inch Tray, Rustic Table Charger Centerpiece
Mfr # QI004388.14
Zoro # G104965837
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 13
- Length 13
- Color Natural
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004388.14
- Zoro # G104965837
- UPC # 651355037014
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 13 |
Length | 13 |
Width | 13 |
Height | 1 |
Details
Color | Natural |
Material | Wood |
Description
Display, serve and decorate with this natural wooden tree bark tray. Spacious tray interior allows you to keep plenty of food, fruits, and bread neatly displayed. Perfect for the kitchen, dining room and to serve any event. The natural look will add a rustic touch to any party, table setting, centerpiece, etc...
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRO Wheel Cleaner Assembly (A295)
- MANITOWOC ICE Support - Cup Grill (3006573)
- BLODGETT Valve Assy, Gas W/ Handle (7854)
- ALLPOINTS Utensil Holder 24" (151280)
- VINTIQUEWISE Natural Wooden Bark Round Slice 16 inch Tray, Rustic Table Charger Centerpiece (QI004388.16)
- VINTIQUEWISE Two Tier Natural Wood Color Tree Bark Server Tray with Rustic Appeal, Two Sizes Trays (QI004381)
- VINTIQUEWISE Natural Wooden Bark Round Slice 12-inch Tray, Rustic Table Charger Centerpiece (QI004388.12)
- VINTIQUEWISE Galvanized Metal Oval Rustic Serving Tray With Handles (QI003485.S)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 10 Inch Dia (QI003847-10)
- VINTIQUEWISE Decorative Natural Wood Rectangular Tray Serving Board with Rope Handles (QI004384)
- BAYHEAD PRODUCTS Plastic Tray, 74.5"x24"x4" (MD-7424)
- Vintiquewise Trays and Platters