Shop All Wall Shelving
Vintiquewise
Natural Wood Modern Hanging Shelf Log Slices for Kitchen Dining Room Office Outdoors 14
Mfr # QI004043-14
Zoro # G104185419
original price:
$26.09
11% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.25
- Depth 14.25
- Height 27
- Material Paulownia
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004043-14
- Zoro # G104185419
- UPC # 651355231726
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 14.25 |
Depth | 14.25 |
Height | 27 |
Length | 14.25 |
Details
Material | Paulownia |
Color | Natural |
Weight Capacity | 2.2 |
Description
This hanging wood shelf is the perfect idea for displaying your favorites and for keeping neat and organized your stuff. Its a great decoration for those who love decorating houses with artistic items. Its antique style makes it nice in any room you may like to hang it up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK5 (5TPK5)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 11 5/8 in L, Blue (QSB802BL)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 24"W x 54"H, Chrome (2HGE8)
- KRUEGER Leak Gauge, Tank, 98", 2"NPT (K-2-98)
- VINTIQUEWISE Natural Wood Modern Hanging Shelf Log Slices for Kitchen Dining Room Office Outdoors 12 (QI004043-12)
- VINTIQUEWISE Round, Wooden Board with Metal Frame Wall Mount Floating Shelf (QI004160)
- VINTIQUEWISE Natural Wood Modern Hanging Shelf Log Slices for Kitchen Dining Room Office Outdoors 15 (QI004043-15)
- RUBBERMAID .625 in. H X 36 in. W X 10 in. D White Wood Shelf Board (FG4B2500WHT)
- AMORE DESIGNS Amore Designs CPTSBLISSCL Concepts Bliss Clear Glass Shelf (CPTSBLISSCL)
- PROMOUNTS Floating Double Wall Shelf, Up to 36 lbs (FSH2)
- DEFLECTO Pamphlet Holders- 12 Pocket- 15-.75in.x5in.x19-.75in.- Gray (DE463583)
- Vintiquewise Wall Shelving