Shop All Accent Furniture and Storage
Vintiquewise
Natural Wood Hook Rack with Five Hooks for Entryway, Office, Bedroom, and Playroom
Mfr # QI004387
Zoro # G304965798
product price: $14.49
/ea
Sold in multiples of 2 for $28.98
$28.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Wood
- Depth 9.25
- Width 23.25
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004387
- Zoro # G304965798
- UPC # 651355043879
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 9.25 |
Width | 23.25 |
Height | 2.5 |
Length | 9.25 |
Details
Color | Natural |
Material | Wood |
Description
Add a beautiful charm to your home with this wooden wall-mounted hook rack. The wood-sliced design creates a rustic look. Five classic black hooks are mounted on a distinct rectangular board of wood that has split sliced round pieces of wood. It's a stylish product for every room in the house, and beyond. From the entryway to the kitchen, living room, bedroom, dining room, home office, closet, and playroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany (HONLDS6630LT1)
- DREAMSEAT Silver Club Chair with Ohio State Block O Logo (XZ7759002CHCDBK-PSCOL11052)
- FLASH FURNITURE Round Round High-Gloss Walnut Resin Table Top, 48" W, 48" L, 2" H, Resin Top, Walnut (TP-WAL-48RD-GG)
- MANHATTAN COMFORT Traditional Dining Chair for Dining Room Use, PK 2 (DC048-LG)
- VINTIQUEWISE Antique Wooden Pirate Chest with Lion Rings and Lockable Latch (QI003316)
- VINTIQUEWISE Barrel Shaped 22 Bottles Decorative Table Wine Rack Storage (QI003805)
- VINTIQUEWISE Decorative Rustic Metal Yellow Single Bottle Truck Wine Holder for Tabletop or Countertop (QI004538)
- VINTIQUEWISE Antique Style Wooden Small Trunk (QI003001)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Brown (QI003691.BR)
- VINTIQUEWISE Wood Carved Boat Shaped Bowl Basket Rustic Display Tray - Small (QI003843.S)
- VINTIQUEWISE Suitcase Storage Trunk with Faux Leather, PK 2 (QI003979.2)
- Vintiquewise Accent Furniture and Storage