Shop All Pendants
Vintiquewise
Modern Woven Bamboo Pendant Lighting Hanging Light Fixture for Entryway and Living Room
Mfr # QI004235
Zoro # G804176915
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 15.75
- Width 15.75
- Material Bamboo
- Depth 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004235
- Zoro # G804176915
- UPC # 651355042353
- Country of Origin China
- Category Pendants
Dimensions
Height | 8 |
Length | 15.75 |
Width | 15.75 |
Depth | 15.75 |
Details
Color | Natural |
Material | Bamboo |
Weight | 0.7 |
Description
This light fixture is the perfect idea for a modern look in any room. It is powered by a bulb but is not included in the purchase. The unique design will make it look great at any event. It will diffuse light in any area and will create a cozy look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12-06L)
- ILC Replacement for Green Creative 7mr16g4dim/827fl36 replacement light bulb lamp (7MR16G4DIM/827FL36 GREEN CREATIVE)
- LITHONIA LIGHTING LED Striplight, 30W, 3966 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 35K 80CRI WH)
- JUNO LIGHTING Mini Straight Connector, White (R23 WH)
- VINTIQUEWISE Modern Bamboo Lantern Pendant Lamp Hanging Light Fixture for Entryway and Living Room, Medium (QI004232.M)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Clear Glass (63142LEDDLP-MBL/CLR)
- CRYSTORAMA Royston 1 Light Black Mini Pendant (ROY-801-BK)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- AFX Loretto Hexuple Medium Base Pendant (LRTP99MBBKRND6)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Rose Gold (LHP-3003-RG)
- EGLO 1x60W Pendant w/ Chrome Finish (95532A)
- Vintiquewise Pendants