Shop All Holiday Decor
Vintiquewise
Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Gold Small
Mfr # QI004119.GD.S
Zoro # G804185375
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9
- Weight 5
- Color Gold
- Width 23
- Height 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004119.GD.S
- Zoro # G804185375
- UPC # 651355232990
- Country of Origin China
- Category Holiday Decor
Dimensions
Depth | 9 |
Width | 23 |
Height | 27 |
Length | 9 |
Details
Weight | 5 |
Color | Gold |
Material | Metal |
Description
Create a warm inviting glow with this modern metal Hanukkah menorah. Its unique modern design will add a contemporary appeal to your entryway, dining room, living room, foyer or room corner. Use with a traditional white candle or get creative with bright colors that will add an undulating visual effect. Assembly is easy; the branches and stand come pre-assembled, so you will only need to slide them into place. Decorate your home while adding a warm and modern charm!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 72" x 19" x 3/4" (810895)
- ASHLEY PRODUCTIONS Steel Hand Bell, 4", PK6 (10050)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- UNION PRODUCTS Pumpkin Pail Halloween Decor (55481)
- VINTIQUEWISE Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Aluminum Finish Medium (QI004119.AL.M)
- HANDSTAND KITCHEN Winter Wonderland Christmas Cookie Cutter Set Stainless Steel 12 pc (BKS-HOLCC12)
- GEMMY POUNCING PUPPY (881352)
- TRADEMARK FINE ART Cheryl Bartley 'Santa Reindeer Christmas Eve' Canvas Art, 14x19 (ALI40887-C1419GG)
- CREATIVE CO-OP BOTTLE BRUSH TREES 4PC (XS1755)
- DECORIS Assorted Iron Van with Gifts and Tree Indoor Christmas Decor (380252)
- PLATINUM Celebrations 9 ft. Full LED 600 lights Spruce Christmas Tree (T2SF90M04A)
- Vintiquewise Holiday Decor