Shop All Holiday Decor
Vintiquewise
Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Gold Medium
Mfr # QI004119.GD.M
Zoro # G104185327
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10
- Length 10
- Color Gold
- Height 35
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004119.GD.M
- Zoro # G104185327
- UPC # 651355232983
- Country of Origin China
- Category Holiday Decor
Dimensions
Depth | 10 |
Length | 10 |
Height | 35 |
Width | 25 |
Details
Color | Gold |
Material | Metal |
Weight | 5 |
Description
Create a warm inviting glow with this modern metal Hanukkah menorah. Its unique modern design will add a contemporary appeal to your entryway, dining room, living room, foyer or room corner. Use with a traditional white candle or get creative with bright colors that will add an undulating visual effect. Assembly is easy; the branches and stand come pre-assembled, so you will only need to slide them into place. Decorate your home while adding a warm and modern charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- DESIGNS OF DISTINCTION 9" Round Tapered Leg - White Oak (01243009WK6)
- HON Office Desk, 24" D X 45-1/4" W X 29-1/2" H, Mocha, Laminate (HON34002RMOP)
- VINTIQUEWISE Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Aluminum Finish Medium (QI004119.AL.M)
- TRADEMARK FINE ART Cora Niele 'Hellebore Christmas Rose' Canvas Art, 18x24 (ALI1755-C1824GG)
- TRADEMARK FINE ART Geno Peoples 'Romantic Christmas' Canvas Art, 24x47 (ALI19599-C2447GG)
- LEMAX CLYDES TRCKNG SERVC&REPR (35054)
- PREMIER DESIGNS Premier Designs PD25996 Santa Bicycle Spinner (PD25996)
- LEM Metal Hog Plier Kit (816)
- ALEXANDER TARON 9 x 8.5 x 5.5 in. Engstler Weight-Driven Cuckoo Clock (413)
- Vintiquewise Holiday Decor