Shop All Holiday Decor
Vintiquewise
Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Gold Finish Large
Mfr # QI004119.GD.L
Zoro # G304185349
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 47.5
- Color Gold
- Length 9.75
- Width 27
- Depth 9.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004119.GD.L
- Zoro # G304185349
- UPC # 651355232976
- Country of Origin China
- Category Holiday Decor
Dimensions
Height | 47.5 |
Length | 9.75 |
Width | 27 |
Depth | 9.75 |
Details
Color | Gold |
Material | Metal |
Weight | 6.5 |
Description
Create a warm inviting glow with this modern metal Hanukkah menorah. Its unique modern design will add a contemporary appeal to your entryway, dining room, living room, foyer or room corner. Use with a traditional white candle or get creative with bright colors that will add an undulating visual effect. Assembly is easy; the branches and stand come pre-assembled, so you will only need to slide them into place. Decorate your home while adding a warm and modern charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 42" Black North Dakota State Pub Table (L216B4228NDakSt-B)
- TRADEMARK FINE ART Claude Monet 'Waterlily Pond-The Bridge II' Canvas Art, 18x18 (BL0523-C1818GG)
- TRUE V-Roller Kit (995374)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, White Wash (WCC4WHW)
- VINTIQUEWISE Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Aluminum Finish Medium (QI004119.AL.M)
- VINTIQUEWISE Nine Branch Electric Chabad Judaica Chanukah Menorah with LED Candle Design Candlestick, Black (QI004204.BK)
- TEACHER'S AID Saint Bernard Red & Green Snowflake Christmas Retractable Badge Reel (TE727230)
- NORTHLIGHT SEASONAL Northlight Seasonal 31755241 Shiny Jet Black Shatterproof Christmas Ball Ornaments (31755241)
- GERSON Assorted Milk Can with Floral Accent Indoor Christmas Decor (2435590)
- HOLIDAY BRIGHT LIGHTS Twinkly LED MulticoloredWarm White Novelty Christmas Lights (RDISP32TWP)
- FC YOUNG F C Young 25 ft. L Mountain Pine Christmas Garland (ID4730-B)
- Vintiquewise Holiday Decor