Shop All Holiday Decor
Vintiquewise
Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Copper Small
Mfr # QI004119.BR.S
Zoro # G304185608
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Width 23
- Material Metal
- Weight 5
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004119.BR.S
- Zoro # G304185608
- UPC # 651355033054
- Country of Origin China
- Category Holiday Decor
Dimensions
Width | 23 |
Length | 9 |
Height | 27 |
Depth | 9 |
Details
Color | Copper |
Material | Metal |
Weight | 5 |
Description
Create a warm inviting glow with this modern metal Hanukkah menorah. Its unique modern design will add a contemporary appeal to your entryway, dining room, living room, foyer or room corner. Use with a traditional white candle or get creative with bright colors that will add an undulating visual effect. Assembly is easy; the branches and stand come pre-assembled, so you will only need to slide them into place. Decorate your home while adding a warm and modern charm!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADMIRAL Bath Towels 24x50 , 12PK (ADML-2450-10.5)
- MOUNT-IT Portable Presentation Lectern MI-7971 (MI-7971)
- LEARNING ADVANTAGE TickiT® Dual Power Timer, Set of 5 (9500)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- VINTIQUEWISE Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Aluminum Finish Medium (QI004119.AL.M)
- LEMAX BIRCH CREEK FISHNG FESTV (25862)
- SEASONS HALLOWN DECOR PUMPKIN 9in. (W83358)
- GARDENISED Foldable Christmas Tree Skirt Collar Basket, Ring Base Stand Cover, Rattan Plastic, Brown (QI004155.BR)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C805 Holiday Boxed Cards- Scottish Terriers (C805)
- SAN MIGUEL Frost Lighting, Small Blue (517679)
- IG DESIGN GROUP AMERICAS IG Design Group Americas 274727 11.5 x 12 in. True Value Xmas Gel Clings; Large (274727)
- Vintiquewise Holiday Decor