Shop All Holiday Decor
Vintiquewise
Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Copper Finish Large
Mfr # QI004119.BR.L
Zoro # G904185619
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 9.75
- Color Copper
- Weight 6.5
- Depth 9.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004119.BR.L
- Zoro # G904185619
- UPC # 651355033030
- Country of Origin China
- Category Holiday Decor
Dimensions
Length | 9.75 |
Depth | 9.75 |
Width | 27 |
Height | 47.5 |
Details
Material | Metal |
Color | Copper |
Weight | 6.5 |
Description
Create a warm inviting glow with this modern metal Hanukkah menorah. Its unique modern design will add a contemporary appeal to your entryway, dining room, living room, foyer or room corner. Use with a traditional white candle or get creative with bright colors that will add an undulating visual effect. Assembly is easy; the branches and stand come pre-assembled, so you will only need to slide them into place. Decorate your home while adding a warm and modern charm!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTINGTON OXFORD Huntington Oxford 6 Shelf 72"H Wood Bookcase in Wheat (IMHO3672W)
- DIVERSIFIED SPACES Teachers Desk, 30" D X 72" W X 34" H, Red Oak (1214K-L-ADA)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Brown (CI-J600-BRN-GG)
- LANCASTER TABLE & SEATING Replacement Clamp for Blow Molded Tables - 2/Pack, 2PK (384LGCLAMP28)
- VINTIQUEWISE Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Aluminum Finish Medium (QI004119.AL.M)
- SEASONS Mini Animal Skeletons Halloween Decor (Z28061)
- TRADEMARK FINE ART Richard Wallich 'Christmas House' Canvas Art, 14x19 (ALI5903-C1419GG)
- SS COLLECTIBLES Electric Menorah (SS1080985)
- ALEXANDER TARON Alexander Taron 16093 Richard Glaesser Pyramid - Nativity Scene (16093)
- L & L Gerson Multicolored Pine Candle Ring with Berry Indoor Christmas Decor (2539930)
- DR. SEUSS BLOW MOLD GREENCH W/STCK 24in. (880191)
- Vintiquewise Holiday Decor