Shop All Holiday Decor
Vintiquewise
Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Aluminum Finish Medium
Mfr # QI004119.AL.M
Zoro # G404185157
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 10
- Color Aluminum
- Height 35
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004119.AL.M
- Zoro # G404185157
- UPC # 651355233010
- Country of Origin China
- Category Holiday Decor
Dimensions
Length | 10 |
Height | 35 |
Width | 25 |
Depth | 10 |
Details
Material | Metal |
Color | Aluminum |
Weight | 5 |
Description
Create a warm inviting glow with this modern metal Hanukkah menorah. Its unique modern design will add a contemporary appeal to your entryway, dining room, living room, foyer or room corner. Use with a traditional white candle or get creative with bright colors that will add an undulating visual effect. Assembly is easy; the branches and stand come pre-assembled, so you will only need to slide them into place. Decorate your home while adding a warm and modern charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Island Cove, 80 in wide x 40 in high (BG-WW-ICV-80)
- CRAFTSMAN Fixed Height Work Shop Stool (CMXZSAJ93393)
- SONNET Sonnet T-4678 Atomic Analog Bell Ringer Clock (T-4678)
- ZORO SELECT 24" Analog Quartz Wall Clock, Black (6NN67)
- VINTIQUEWISE Nine Branch Electric Chabad Judaica Chanukah Menorah with LED Candle Design Candlestick, Black (QI004204.BK)
- DYNO 0.08 in. Stacked Wall Decor (H0SW101-1)
- TRADEMARK FINE ART Jean Plout 'Christmas Birds' Canvas Art, 14x19 (ALI17033-C1419GG)
- ALMO FULFILLMENT SERVICES LLC Christmas Time Artificial Christmas Tree - 7.5 Ft. White Pine Multi-Color/Clear LED Lights (CT-WP075-ML)
- LINKSWALKER LinksWalker LW-CO3-LTU-SFO Louisiana Tech Bulldogs-Snow Flake Ornament (LW-CO3-LTU-SFO)
- CHIA PET DECOR PLNTR MANDLRN STND (CP974A16)
- WOODLINK LTD Woodlink 266863 Swing Wreath Christmas Hanger; Red (266863)
- Vintiquewise Holiday Decor