Shop All Holiday Decor
Vintiquewise
Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Aluminum Finish Large
Mfr # QI004119.AL.L
Zoro # G304185172
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 6.5
- Width 27
- Length 9.75
- Height 47.5
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004119.AL.L
- Zoro # G304185172
- UPC # 651355233003
- Country of Origin China
- Category Holiday Decor
Dimensions
Width | 27 |
Length | 9.75 |
Height | 47.5 |
Depth | 9.75 |
Details
Weight | 6.5 |
Color | Aluminum |
Material | Metal |
Description
Create a warm inviting glow with this modern metal Hanukkah menorah. Its unique modern design will add a contemporary appeal to your entryway, dining room, living room, foyer or room corner. Use with a traditional white candle or get creative with bright colors that will add an undulating visual effect. Assembly is easy; the branches and stand come pre-assembled, so you will only need to slide them into place. Decorate your home while adding a warm and modern charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- TRADEMARK FINE ART Danhui Nai 'Teal Cherry Blossoms II' Canvas Art, 14x14 (WAP02449-C1414GG)
- MASTER CASTER Caster, Duet, Dlx, Sft, Black, PK5 (23624)
- FLASH FURNITURE King, Bedford Headboard, Black Fabric (HG-HB1704-K-BK-GG)
- VINTIQUEWISE Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Aluminum Finish Medium (QI004119.AL.M)
- DISNEY Gemmy 24.4094 in. Airdorable Airblown-Olaf Inflatable (119274)
- DESIGN TOSCANO Ho-Ho-Hold It Santa Mantel Stocking Holder Statue (FU82976)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C805 Holiday Boxed Cards- Scottish Terriers (C805)
- CELEBRATIONS 6 ft. L Incandescent Prelit Decorated Warm White Christmas Garland (G60-120-35LC)
- GERSON CHRISTMAS STANDNG GNOMES (2659880)
- NORTHLIGHT SEASONAL Northlight Seasonal 31754057 Gunmetal Gray Shatterproof 4-Finish Christmas Ball Ornaments (31754057)
- Vintiquewise Holiday Decor