Shop All Candleholders
Vintiquewise
Modern Black, Natural Bamboo Candle Decorative Trellis Design Lantern with Stand
Mfr # QI004166
Zoro # G504177304
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 13.5
- Length 6
- Width 6
- Material Bamboo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004166
- Zoro # G504177304
- UPC # 651355041660
- Country of Origin China
- Category Candleholders
Dimensions
Height | 13.5 |
Length | 6 |
Width | 6 |
Depth | 6 |
Details
Color | Black |
Material | Bamboo |
Weight | 1.5 |
Description
This lantern lamp is the perfect idea for a cozy night gathering. It is powered by candles but is not included in the purchase. The unique design will make it look great at any event. It will make your barbecues cozier with this real fire look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K08-36RXT-11P)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- BAXTON STUDIO Kaia Walnut Brown Finished Wood Full Size Platform Bed Frame (156-9474)
- INFINITY INSTRUMENTS Red Tabletop Alarm Clock (15684RD-4360)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- FABULAXE Geometric Free Swinging Votive Candle Holder Decorative Modern Hanging Lantern Tabletop Centerpiece (QI004338)
- Vintiquewise Candleholders