Shop All Pendants
Vintiquewise
Modern Bamboo Lantern Pendant Lamp Hanging Light Fixture for Entryway and Living Room, Medium
Mfr # QI004232.M
Zoro # G004178696
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 11.75
- Length 19.75
- Width 19.75
- Material Bamboo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004232.M
- Zoro # G004178696
- UPC # 651355034433
- Country of Origin China
- Category Pendants
Dimensions
Height | 11.75 |
Length | 19.75 |
Width | 19.75 |
Depth | 19.75 |
Details
Color | Natural |
Material | Bamboo |
Weight | 1.5 |
Description
This light fixture is the perfect idea for a modern look in any room. It is powered by a bulb but is not included in the purchase. The unique design will make it look great at any event. It will diffuse light in any area and will create a cozy look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 73259 (WW-AU9G-2)
- FEIT ELECTRIC LED FAIRY G25 E26 MC 1W (FYG25/RGB/CRLED)
- MAXIM LIGHTING CounterMax 5K 24'' 2700-5000K LED Under Cabinet (89865WT)
- ILC Replacement for Satco S3262 replacement light bulb lamp, 4PK (S3262 SATCO)
- VINTIQUEWISE Modern Woven Bamboo Pendant Lighting Hanging Light Fixture for Entryway and Living Room (QI004235)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- BESA LIGHTING Timo 6 Cord Pendant, Smoke/White, Bronze Finish, 1x9W LED (1XT-TIMO6WS-LED-BR)
- ELCO LIGHTING LED Diecast Aluminum Pendant (EDL8330W)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- BESA LIGHTING Trilo 7 Cord Pendant, Champagne, Satin Nickel Finish, 1x5W LED (1XT-271897-LED-SN)
- Vintiquewise Pendants