Shop All Accent Furniture and Storage
Vintiquewise
Metal Figurine Motorcycle Shaped Vintage Wine Single Bottle Holder Stand Rack
Mfr # QI004317
Zoro # G104185495
original price:
$45.18
17% off
new price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 1
- Height 5
- Color Green
- Length 7.75
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004317
- Zoro # G104185495
- UPC # 651355043176
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 5 |
Length | 7.75 |
Depth | 7.75 |
Width | 9.75 |
Details
Weight Capacity | 1 |
Color | Green |
Material | Metal |
Description
Display and organize your wine bottles with this metal motorcycle wine bottle rack. Use this wine holder as a centerpiece decoration to your entryway, bedroom, office, living room, dining room, kitchen counter, buffet table, wine cellar or bar cart. This wine rack has room for one standard bottles of your favorite wine and liqueur. Freestanding design keeps the wine stand steady and your wine collection secure. This is not only a wine bottle holder but also a real artwork. Decorate your home and bar while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACK2BASICS 4 Tier Metal Book Shelf - Black (BA2629377)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-BK-RTAB-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Grey (I 7428)
- HOMELEGANCE Teague Dining Table (2544-64)
- VINTIQUEWISE Vintage Decorative Metal Bottle Shaped Freestanding 4 Wine Bottle Holder (QI003565)
- VINTIQUEWISE Vintage Style Brown Wooden Suitcase with Leather Trim (QI003235)
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- VINTIQUEWISE Brown Large Wooden Storage Trunk with Lockable Latch (QI003943.L)
- VINTIQUEWISE Antique Style Large Dark Wooden Storage Trunk with Lockable Latch (QI003609L)
- VINTIQUEWISE 6.5 Feet Tall Violin, 3 Shelf Large Violin Shaped Cabinet With Door (QI003769)
- ALATERRE FURNITURE Pomona 27" Metal and Wood Square Coffee Table (AMBA1320)
- Vintiquewise Accent Furniture and Storage