Shop All Accent Furniture and Storage
Vintiquewise
Metal Figurine Car Shaped Vintage Wine Single Bottle Holder Stand Rack
Mfr # QI004318
Zoro # G504185507
original price:
$45.46
40% off
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 0.7
- Length 4
- Depth 4
- Material Metal
- Width 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004318
- Zoro # G504185507
- UPC # 651355043183
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 4 |
Depth | 4 |
Width | 9 |
Height | 6 |
Details
Weight Capacity | 0.7 |
Material | Metal |
Color | Red |
Description
Display and organize your wine bottles with this metal car shaped wine bottle rack. Use this wine holder as a centerpiece decoration to your entryway, bedroom, office, living room, dining room, kitchen counter, buffet table, wine cellar or bar cart. This wine rack has room for one standard bottles of your favorite wine and liqueur. Freestanding design keeps the wine stand steady and your wine collection secure. This is not only a wine bottle holder but also a real artwork. Decorate your home and bar while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET Sonnet T-4674 12 in. Atomic Clock with 1.5 in. Number Analog (T-4674)
- SAFCO Drafting Table Top , 72" W 1" H, Green Tabletop (3953)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 48in W, Pole (E70.48.50)
- SHEPHERD HARDWARE Shepherd 1-1/8 In. Hi-Tip Rubber Furniture Leg Tip (3206)
- VINTIQUEWISE Vintage Wood and Metal Guitar Shaped 9 Bottle Freestanding Decorative Wine Holder (QI003562)
- VINTIQUEWISE Brown 3 PK (QI003546.3)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Set of 2 (QI003013.2)
- VINTIQUEWISE Wooden Wine Barrel Console, Bar End Table Lockable Cabinet (QI003403L)
- VINTIQUEWISE Seagrass Fruit Bread Basket Tray with Handles, Medium (QI003546.M)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003016)
- WAY BASICS Eco Stackable Storage Cube, Natural (BS-285-340-320-CR)
- Vintiquewise Accent Furniture and Storage