Shop All Magazine Racks
Vintiquewise
Metal Bicycle Bike Phone Table Book Magazine Rack
Mfr # QI003812
Zoro # G804185627
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Height 23
- Width 15.5
- Depth 32
- Material powder coated metal, glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003812
- Zoro # G804185627
- UPC # 651355238121
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 23 |
Width | 15.5 |
Depth | 32 |
Length | 32 |
Details
Color | Brown |
Material | powder coated metal, glass |
Weight | 11 |
Description
Complete the decor of your room with this vintage bicycle Magazine holder. Composed out of durable Powder coated metal material, this Magazine holder offers durability and practical function for continual use. Vintage metal designed base and bicycle shape create a decorative appeal to your room decor. Use this Magazine holder to keep magazines, catalogs, books, mail... organized, keep flowers, phone, or small decorations on the table top.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-TILE Lock-Tile® PVC Floor Tiles, SM002D, 19.5x19.5", Textured, Dark Gray (SM002D)
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood White (ANWI0431)
- BAXTON STUDIO Harlow Mid-century White and Walnut 1-drawer and 1-door Nightstand (121-6783)
- ALERA Credenza, 60" W, Steel (ALESD6024BM)
- VINTIQUEWISE Woven Magazine Holder (QI003109)
- VINTIQUEWISE Handcrafted Decorative Wooden Magazine Rack with Handle (QI003044)
- ZORO SELECT Literature Rack 11 Compartments, 13-1/8"W x 4"D Black (405-08)
- SAFCO Magazine Stand, Rotating 16 Pocket, Onyx (5580BL)
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black (400-08)
- SAFCO Table Top Lit Display, 6 Magazine (5698CL)
- Vintiquewise Magazine Racks