Shop All Accent Furniture and Storage
Vintiquewise
Metal Barrel Design Cascading Waterfall Floor Water Fountain w/Tiering Wine Bottles Yard Art Decor
Mfr # QI003852
Zoro # G704185321
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 23.5
- Material Metal
- Length 22
- Height 31
- Depth 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003852
- Zoro # G704185321
- UPC # 651355238527
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 22 |
Height | 31 |
Depth | 22 |
Width | 19 |
Details
Weight Capacity | 23.5 |
Material | Metal |
Color | Brown |
Description
Add a rustic appeal to your home or garden with this wine barrel waterfall​. Composed out of durable metal that is crafted in a barrel shaped design that invites vintage vibes to your garden decor. In this antique themed barrel fountain, water cascades from one wine bottle to another creating a gorgeous waterfall centerpiece. Relax to the water flow sound while adding peaceful ambiance to your outdoor setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1300 lb. Load Capacity, Holds 84 Chairs (84)
- GUIDECRAFT IO Blocks STEM Table (G9642)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- BOSS Storage Cabinet, Driftwood (N113-DW)
- VINTIQUEWISE Vintage-Style World Map Leather Suitcase Trunks with Straps and Handle, PK 2 (QI003614.2)
- VINTIQUEWISE 3-Colored Vintage Style Luggage Suitcase/Trunk, PK 3 (QI003068.3)
- VINTIQUEWISE Vintage Decorative Wooden Metal Goblet Shaped Freestanding Wine Rack with Cork Holder (QI003568)
- VINTIQUEWISE Large Wooden Pirate Lockable Trunk with Lion Rings (QI003038L)
- VINTIQUEWISE White Round Willow Gift Basket, with Pink and White Gingham Liner and Handles, Large (QI004550PK.L)
- VINTIQUEWISE Storage Basket, Beige, Water Hyacinth, 13.8 in L x 9.45 in W x 7.1 in H (QI003544.M)
- VINTIQUEWISE Vintage Decorative Modern Black Metal Round Wall Mounted Wine Display Rack (QI004276)
- Vintiquewise Accent Furniture and Storage