Shop All Wheelbarrows & Yard Carts
Vintiquewise
Large Wooden 3 Tier Rolling Table Cart with 2 Wheels and Shelves
Mfr # QI004292
Zoro # G905831355
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Overall Width 25.25
- Overall Height 68.5
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004292
- Zoro # G905831355
- UPC # 651355042926
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Overall Width | 25.25 |
Overall Height | 68.5 |
Details
Material | Wood |
Color | Natural |
Description
The unique and versatile design of the large solid wood decor display rack cart is both a decorating and storage piece. This beautifully designed multiple shelves cart furniture is made with premium quality materials: "china fir composite board". The rolling kitchen cart will complement your kitchen decor and its vertical design will fit in any size room. This all-in-one rolling table furniture can be used as a coffee bar table, food cart, drink cart, coffee stand, etc. The multiple shelves of modern food cart furniture with wheels can support up to many items at a time. Freely enjoy all the benefits of the modern rolling table cart furniture and decorate your living space to bring in more elegance and beauty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES CanDo® White PE Foam Roller, Half-Round, 6" Dia. x 24"L (30-2144)
- JIFFY Peat Pots Brn 3 in. 2 22PK (JP322)
- INTERSTATE PNEUMATICS Contractor Grade Green PVC Water Hose 3/4 Inch x 50 feet with Machined GHT Fittings (HCG19-050E)
- HOOVER COMMERCIAL Handheld Blower, 270 cfm, 100 mph, 40 V, 6.1 lb (CH97019)
- VINTIQUEWISE Solid Wood Decor Display Rack Cart Wood Plant Stands, 2 Wheeled Wood Wagon with Shelves (QI004293)
- VINTIQUEWISE Flower Pots Plant Stand, Multiple Shelves, Brown Flower Display Storage Rack (QI004296)
- WESTWARD Handles (TT10G1668HDG)
- JACKSON PROFESSIONAL TOOLS Steel Total Control Wheelbarrow, 6cu. ft. (M6TCFF)
- MARTIN WHEEL Martin Wheel 406TTRIB32 0.63 in. Ball Bearing Rib Tire with Hub (406TTRIB32)
- SEYMOUR MIDWEST Childrens Wheelb.arrow, Poly Tray, Boxed (85720IB)
- SEYMOUR MIDWEST Wheelb.arrow, 6CuFt, Steel, Knobby Tire (85730)
- Vintiquewise Wheelbarrows & Yard Carts