Shop All Laundry Hampers
Vintiquewise
Large Wicker Laundry Basket with Round Handles
Mfr # QI003361.L
Zoro # G204177185
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Wicker
- Length 12
- Width 18
- Height 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003361.L
- Zoro # G204177185
- UPC # 651355233614
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 12 |
Width | 18 |
Height | 16.5 |
Depth | 12 |
Details
Color | Brown |
Material | Wicker |
Weight | 3.25 |
Description
From natural water hyacinth into a useful basket. This woven bag includes enough room for storage or laundry, handles that are easy to grasp, and firm hold for durability. In a variety of ways, it can be used for laundry, storage, or for a handbag for casual or elegant use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Black and Red 10-1/2" Hand Squeegee (1EUC2)
- BERKSHIRE Cleanroom Prewet Wipes, White, Soft Pack, Polypropylene, 50 Wipes, 11 in x 9 in, Unscented (SPX550.001.24)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Black, 1 Openings (2171554)
- SWIFFER Refill Dusters, Dust Lock Fiber, Light Blue, Unscented, PK40, 40PK (21459)
- VINTIQUEWISE Rectangle Mendong Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-G_SQ)
- VINTIQUEWISE Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Large (QI004242.L)
- VINTIQUEWISE Willow Laundry Hamper Basket with Liner and Side Handles (QI003689)
- VINTIQUEWISE Round Foldable Coconut Stick Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-N_RO)
- VINTIQUEWISE Large Round Water Hyacinth Wicker Laundry Basket (QI003364.L)
- VINTIQUEWISE Round Foldable Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-B_RO)
- PROMAN PRODUCTS Proman Products ST16780 Fabric Laundry Basket; Grey (ST16780)
- Vintiquewise Laundry Hampers