Shop All Laundry Hampers
Vintiquewise
Large Multipurpose Handwoven Water Hyacinth Wicker Basket, Ideal for Organizing and Storing
Mfr # QI003365.L
Zoro # G304177245
product price: $95.05
/ea
Free Shipping & Returns
$95.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Wicker
- Length 12.5
- Width 18
- Height 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003365.L
- Zoro # G304177245
- UPC # 651355233652
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 12.5 |
Width | 18 |
Height | 11 |
Depth | 12.5 |
Details
Color | Brown |
Material | Wicker |
Weight | 2.26875 |
Description
From natural water hyacinth into a useful basket. This woven basket includes enough room for storage or laundry, metal handles that are easy to grasp, and firm hold for durability. Make everyday chores unique while filling up this basket with laundry or storage items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Cord Retainer Set (53574A5)
- GOODWAY TECHNOLOGIES Alcohol-based, no rinse, EPA registered evaporative sanitizer and disinfectant, 1L bottles, PK 12 (SANI-D2-12)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Black, 15 1/4 in Dia, Open Top, LLDPE (FG295700BLA)
- 3M High Performance Stripping Pad, 19", PK5 (7400N 939)
- VINTIQUEWISE Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Medium (QI004242.M)
- VINTIQUEWISE Round Foldable Coconut Stick Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-N_RO)
- VINTIQUEWISE Large Round Water Hyacinth Wicker Laundry Basket (QI003364.L)
- VINTIQUEWISE Water Hyacinth Natural Oval Wicker Laundry Basket with Handles and White Cotton Liner (QI004231)
- VINTIQUEWISE Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Large (QI004242.L)
- VINTIQUEWISE Water Hyacinth Wicker Large Square Storage Laundry Basket with Handles (QI003634.L)
- HOMEPAGE Mesh Pop Up Laundry Basket with Side Pocket; Dark Blue (HO1258976)
- Vintiquewise Laundry Hampers