Shop All Display Cases
Vintiquewise
Large Ladder Triangular 3 Tier Metal Display Shelving Server Rack
Mfr # QI003975
Zoro # G804106066
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 66.5
- Length (In.) 21
- Color Brown
- Width 46
- Depth 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003975
- Zoro # G804106066
- UPC # 651355239753
- Country of Origin China
- Category Display Cases
Dimensions
Height (In.) | 66.5 |
Length (In.) | 21 |
Width | 46 |
Depth | 21 |
Details
Color | Brown |
Material | matel/wooden |
Weight | 23 |
Description
Showcase trinkets and inspire antique glam themes with this display rack. This 3 tier ladder offers durable and decorative function for everyday use. Surface area allows you to display vases, plants, decorative accents, stackable books, magazines, and to keep living room essentials handy. In an office setting, the shelves can be piled with files, books, or office décor. Place it in your entryway, foyer, bedroom, or living room for additional industrial modern charm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover, Self Closing, 30 Gal, Fire Safe (26730)
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Sand (BK6-121512-3SD)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (LSS-361872)
- KRUEGER Therma Level Gauge, Tank Depth 66", 2"NPT (H-2-66)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-BLK)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-YEL-2PK)
- AZAR DISPLAYS 10" Diameter Single Bowl Floor Display (700952)
- AZAR DISPLAYS 6" x 6" Deluxe Clear Acrylic Cylinder, PK4 (556336)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-BLU-2PK)
- LINCOLN INDUSTRIAL USA BULK DISPLAY OF 54 #5852 (LN5852-54)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-CLR)
- Vintiquewise Display Cases