Shop All Accent Furniture and Storage
Vintiquewise
Large Grey Storage Trunk Chest With Drawer Organizer and Handles for Easy Moving
Mfr # QI004333
Zoro # G404102680
original price:
$479.70
12% off
new price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 25
- Material Wood
- Width 29
- Height 20
- Length 18.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004333
- Zoro # G404102680
- UPC # 651355043336
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 29 |
Height | 20 |
Length | 18.25 |
Depth | 18.25 |
Details
Weight Capacity | 25 |
Material | Wood |
Color | Gray |
Description
Make your living room feel warm and inviting with this wooden trunk. It is large enough to use as a coffee table too. Plenty of storage space to store blankets, throw pillows, books, and much more. They offer a wonderful storage solution with two big drawers on the bottom. In addition to being practical, they make beautiful decorative accents in any room and keep things neat and organized. Can hold up to 40 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Flat Sheet, XL Full, Bone, Thread T200, PK6 (1A05392)
- DYNAREX Premoistened Adult Washcloths - 9" x 13" - Tub (1318)
- TRADEMARK FINE ART Ryan Fowler 'Black Dog Canoe' Canvas Art, 35x35 (WAP06327-C3535GG)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-188-NY-GG)
- VINTIQUEWISE 3-Colored Vintage Style Luggage Suitcase/Trunk, PK 3 (QI003068.3)
- VINTIQUEWISE Vintage Decorative Modern Black Metal Round Wall Mounted Wine Display Rack (QI004276)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Brown (QI003691.BR)
- VINTIQUEWISE Leather Wooden Chest (QI003002)
- VINTIQUEWISE Decorative Rustic Metal Yellow Single Bottle Truck Wine Holder for Tabletop or Countertop (QI004538)
- VINTIQUEWISE Old Style Barn Wood Trunk (QI003031)
- BAXTON STUDIO Herman Modern and Contemporary Walnut Brown Finished Wood 1-Drawer Console Table (190-11325-ZORO)
- Vintiquewise Accent Furniture and Storage