Shop All Trays and Platters
Vintiquewise
Large Barrel Head Decorative Storage Serving Tray
Mfr # QI003765.L
Zoro # G204102637
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 21.75
- Length 21.75
- Width 21.75
- Height 2.5
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003765.L
- Zoro # G204102637
- UPC # 651355237650
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 21.75 |
Length | 21.75 |
Width | 21.75 |
Height | 2.5 |
Details
Color | Brown |
Material | Fir Wood |
Weight | 2.5 |
Description
Complete the decor of your room with this vintage barrel shaped tray. Composed out of durable wood material, barrel shape will add a decorative appeal to your room decor. Large tray interior allows you to fill up this tray with trinkets such as diff users, books, plants, or tea serving.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Sauce Pot Cover, Fits 10/12/16 Qt. (7389)
- KEATING Valve Knob 1-1/4 D, Off-Pilot-On (4803)
- ALLPOINTS Ultimate Puller (721104)
- DELFIELD Hinge - Concealed For - Part# 3237516S (3237516S)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 14 Inch Dia (QI003840-14)
- VINTIQUEWISE 16- Inch Decorative Round Fruit Bowl Bread Basket Serving Tray, Large (QI003819.L)
- VINTIQUEWISE Natural Decorative Rectangular Hand-Woven Water Hyacinth Serving Tray with Built-in Handles, Small (QI004213.S)
- VINTIQUEWISE Wooden Round Shape Serving Tray Display Platter (QI003839)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 12 Inch Dia (QI003847-12)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 16 Inch Dia (QI003847-16)
- GENPAK - HINGED Genpak 5.38"x4.5"x1.5" Clear Hinged Deli Container, PK200 (AD08)
- Vintiquewise Trays and Platters