Shop All Holiday Decor
Vintiquewise
Industrial Galvanized Antique Silver Metal Pipe Hanukkah Menorah
Mfr # QI004137
Zoro # G304185547
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.6
- Color Silver
- Height 73.25
- Depth 20.25
- Length 20.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004137
- Zoro # G304185547
- UPC # 651355041370
- Country of Origin China
- Category Holiday Decor
Dimensions
Height | 73.25 |
Depth | 20.25 |
Length | 20.25 |
Width | 3.5 |
Details
Weight | 5.6 |
Color | Silver |
Material | Galvanized |
Description
Give your eight-day celebration a special glow with this unique Hanukkah menorah. This menorah is crafted from galvanized, silver metal pipes and fittings. Its easy to assemble on your own and its adjustable in 3 size Celebrate the holiday with friends and family, or decorate your home with this unique Menorah.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-PUR-GV-GG)
- SAFAVIEH Evoke Large Rectangle Area Rug, Light Blue and Ivory - 10 x 14 ft. (EVK274C-10)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Matte Black (SN47073E)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- VINTIQUEWISE Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Aluminum Finish Medium (QI004119.AL.M)
- ALMO FULFILLMENT SERVICES LLC Christmas Time Artificial Christmas Tree - 7.5 Ft. White Pine Multi-Color/Clear LED Lights (CT-WP075-ML)
- CELEBRATINOS Celebrations Halloween LED Prelit Burst Halloween Decor (LBST100BORTWA)
- HOLIDAY BRIGHT LIGHTS Celebrations Home 10 in. D X 9 ft. L LED Prelit Multicolored Garland (MCPGAR9BOMUA)
- NORTHLIGHT SEASONAL 21 in. Botanic Beauty Gray Zinc Cut-Out Candle Holder Lantern (31530617)
- FC YOUNG F C Young 16 in. D Glitter Ball Ornament Wreath (W16-SBA)
- IG DESIGN SHIMMER DECORTN BM/XO/LV (29583D)
- Vintiquewise Holiday Decor