Shop All Candleholders
Vintiquewise
Indoor and Outdoor Modern Natural Bamboo Decorative Lantern with Black Stand and Glass Candle Holder
Mfr # QI004165
Zoro # G104185471
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 27.75
- Length 11
- Width 11.5
- Material Bamboo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004165
- Zoro # G104185471
- UPC # 651355041653
- Country of Origin China
- Category Candleholders
Dimensions
Height | 27.75 |
Length | 11 |
Width | 11.5 |
Depth | 11 |
Details
Color | Black |
Material | Bamboo |
Weight | 0.26 |
Description
This lantern lamp is the perfect idea for a cozy night gathering. It is powered by candles but is not included in the purchase. The unique design will make it look great at any event. It will your barbecues cozier with this real fire look.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 19" to 22", Fixed Arms, Black, Silver (36FK01)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- MONARCH Salon Towels 16 x 28 Black , 12PK (BB-1628-3BLK)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- PRIVILEGE Privilege 96044 5.75 x 5.75 x 23 in. Aluminum Sconce with Glass Candle Ecasing; Small - Raw Nickel (96044)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- PERTENENCIAS 6.75 in. Elipse Crystal Decorative Flower Vase, Candle Holder, Wedding Centerpiece - Chrome (PE2519815)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- Vintiquewise Candleholders