Shop All Placemats
Vintiquewise
Honey Brown Round Natural Rattan Placemats with Rectangular Holder, PK 6
Mfr # QI004240
Zoro # G804185122
product price: $38.89
/pk 6, $6.48/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.8
- Color Honey Brown
- Length 2.25
- Width 2.25
- Material Rattan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004240
- Zoro # G804185122
- UPC # 651355042407
- Country of Origin China
- Category Placemats
Dimensions
Length | 2.25 |
Width | 2.25 |
Height | 1.5 |
Depth | 2.25 |
Details
Weight | 1.8 |
Color | Honey Brown |
Material | Rattan |
Description
Placemats for round tables can be used not only for tableware but also for coasters, pots, pans & teapots in the kitchen. You can easily switch placemats round woven between various uses at will. Besides that, the round woven chargers are an eye-catching decor item for your bedroom or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Gear Reducer and Motor (A33220-021)
- CARLISLE FOODSERVICE Tumbler, Ruby, 12 oz. Capacity, PK6 (521210)
- JACKSON Stand Pipe Stopper (5700-121-35-54)
- DAKOTA GROWERS Dakota Growers Egg Noodles 1/4" Wide Pasta 5lbs, PK2 (6738797160)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- SHARPTOOLS Fishnet Wedge Placemat Dz Chocolate (SH6018)
- VHC BRANDS 13 x 72 in. Custom Burlap Chocolate Runner Fringed (12993)
- PAINLESS LEARNING Painless Learning SHA-1 Shapes & Colors Placemat - Pack of 4 - Pack of 4 (SHA-1)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- Vintiquewise Placemats