Shop All Trays and Platters
Vintiquewise
Home Decor Natural Wooden Bark Slice Tray Large Rustic Table Charger Centerpiece 12”, PK 4
Mfr # QI004158-12.4
Zoro # G404102727
product price: $14.29
/pk 4, $3.57/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 12
- Length 12
- Height 1
- Color Natural
- Material Bark wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004158-12.4
- Zoro # G404102727
- UPC # 651355033610
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 12 |
Length | 12 |
Width | 12 |
Height | 1 |
Details
Color | Natural |
Material | Bark wood |
Weight | 1.1 |
Description
Display, serve, and decorate with this natural wooden tree bark tray. Spacious tray interior allows you to keep plenty of food, fruits and bread neatly displayed. Perfect for the kitchen, dining room and to serve any event. The natural look will add a rustic touch to any party, table setting, centerpiece etc...
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1947KITCHEN Stainless Steel Garlic Crusher Press And Peeler With Cleaning Brush 3-Piece Set (TI-FARGP)
- GARLAND Surface Heater 240V 2100W (2195001)
- SUPCO 6" Analog Liquid Filled Food Service Thermometer with -40 to 180 (F) (ST1236-31)
- EPIC Wagyu Beef Strip, PK80 (10732153029610)
- VINTIQUEWISE Decorative Natural Wood Rectangular Tray Serving Board with Black Metal Stand (QI004386)
- VINTIQUEWISE Wooden Round Shape Serving Tray Display Platter (QI003839)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 14 Inch Dia (QI003840-14)
- VINTIQUEWISE 3 Sectional Round Snack Tray for Dining Table and Kitchen Decoration, Natural (QI004380.N)
- VINTIQUEWISE Natural Wooden Round Dish Ornament Slice Tray Table Charger with Height (QI004378)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 12 Inch Dia (QI003840-12)
- ALMORE INDUSTRIES Tray Ice Bucket, 10X12.5" Bg 24/Cs", 24PK (2145020-BG)
- Vintiquewise Trays and Platters