Shop All Trays and Platters
Vintiquewise
Home Decor Natural Wooden Bark Slice Tray Large Rustic Table Charger Centerpiece 10”, PK 4
Mfr # QI004158-10.4
Zoro # G904102753
product price: $27.99
/pk 4, $7.00/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 10
- Length 10
- Height 1
- Color Natural
- Material Bark wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004158-10.4
- Zoro # G904102753
- UPC # 651355033603
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 10 |
Length | 10 |
Width | 10 |
Height | 1 |
Details
Color | Natural |
Material | Bark wood |
Weight | 0.77 |
Description
Display, serve, and decorate with this natural wooden tree bark tray. Spacious tray interior allows you to keep plenty of food, fruits and bread neatly displayed. Perfect for the kitchen, dining room and to serve any event. The natural look will add a rustic touch to any party, table setting, centerpiece etc...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Thermometr Confection (5983N)
- HOBART Gear, Worm (70034)
- MAGIKITCHEN PRODUCTS Radiant 22" X 3-3/8, S/S (5402-1033901)
- COMSTOCK CASTLE Pilot Valve 1/8 Mpt X 3/16 Cc (25024)
- VINTIQUEWISE Home Decor Natural Wooden Bark Slice Tray Large Rustic Table Charger Centerpiece 12”, PK 4 (QI004158-12.4)
- VINTIQUEWISE Two Tier Natural Wood Color Tree Bark Server Tray with Rustic Appeal, Two Sizes Trays (QI004381)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 16 Inch Dia (QI003840-16)
- VINTIQUEWISE 16- Inch Decorative Round Fruit Bowl Bread Basket Serving Tray, Large (QI003819.L)
- VINTIQUEWISE 16 Rustic Natural Tree Log Wooden Rectangular Shape Serving Tray Cutting Board (QI004047-16)
- VINTIQUEWISE Wood Round Tray Serving Platter Board with Rope Handles (QI003838)
- SIMPLE SPACES White Silverware Storage Tray (JI-18W-3L)
- Vintiquewise Trays and Platters