Shop All Scissors
Vintiquewise
Heavy Duty Big Aluminum Plated Gray Scissors with Sharp Blades for Office
Mfr # QI004396
Zoro # G805849078
product price: $11.49
/ea
Sold in multiples of 2 for $22.98
$22.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 2.5
- Height 0.5
- Width 9.25
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004396
- Zoro # G805849078
- UPC # 651355043961
- Country of Origin China
- Category Scissors
Dimensions
Length | 2.5 |
Height | 0.5 |
Width | 9.25 |
Details
Color | Gray |
Material | aluminum |
Description
This craft scissors are for multipurpose use for all your at home and office needs. Can also be used as fabric scissors, sewing scissors, craft scissors, kitchen scissors, and more. It has a smooth cutting action, sharp tip and comfortable handle. Can be used left or right handed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Blue, Pk50 (F150M-2 BLUE50)
- FASTCAP Black Long Nose Pattern Marker (FC.LNM)
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 1 IN GREEN (086362)
- DURABLE OFFICE PRODUCTS Wallpaper Duraframe, Adhesive Strip, PK6 (400501)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44218)
- A2Z SCILAB Stitch Suture Scissors 3.5 One Hook Blade Stainless Steel, Black Fluoride Coated (A2Z-ZR869)
- KLEIN TOOLS Free-Fall Snip Stainless Steel (2100-8)
- KLEIN TOOLS Safety Scissors with Large Rings, 6-Inch (G46HC)
- WISS Pro Shear All Purpose Stainless (CW812S)
- SLICE Scissors, Multipurpose, Ambidextrous (10546)
- WESTCOTT Value Line Stainless Steel Shears, 8", PK3 (13402)
- Vintiquewise Scissors