Shop All Laundry Hampers
Vintiquewise
Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Small
Mfr # QI004242.S
Zoro # G704177159
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Water Hyacinth
- Length 11.75
- Width 9
- Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004242.S
- Zoro # G704177159
- UPC # 651355042421
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 11.75 |
Width | 9 |
Height | 15 |
Depth | 11.75 |
Details
Color | Natural |
Material | Water Hyacinth |
Weight | 2 |
Description
Organize your laundry easily with this beautiful handwoven Water Hyacinth Hamper. Fashioned from natural water hyacinth in a tight wicker weave. Hamper features two cut-out handles on both sides for easy lifting, and a lid that keeps things from getting in and smells from getting out. Beneath the grass weave is a steel frame that provides support for heavy loads while remaining lightweight. Includes a washable lining laundry bag with built-in handles. Use it your way: organize colors and whites easily in your bedroom or laundry room; store them in a closet to keep dirty clothes out of sight; roll them from room to room when it's time to gather linens and blankets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Stiff Bristle Broom, 24", 60" Red Handle (82624)
- RUBBERMAID COMMERCIAL 13 qt Rectangular Trash Can, Beige, Plastic (295500BG)
- TOUGH GUY 3 1/2 gal Round Bucket, 11-1/4 in H, 11 1/2 in Dia, Red, Plastic (1ELK2)
- RUBBERMAID COMMERCIAL 10" Black Angle Broom with Metal Handle (FG638906BLA)
- VINTIQUEWISE Round Foldable Coconut Stick Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-N_RO)
- VINTIQUEWISE Large Round Water Hyacinth Wicker Laundry Basket (QI003364.L)
- VINTIQUEWISE Rectangle Foldable Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-B_SQ)
- VINTIQUEWISE Large Wicker Laundry Basket with Round Handles (QI003361.L)
- VINTIQUEWISE Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Medium (QI004242.M)
- VINTIQUEWISE Water Hyacinth Natural Oval Wicker Laundry Basket with Handles and White Cotton Liner (QI004231)
- VINTIQUEWISE Round Foldable Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-B_RO)
- Vintiquewise Laundry Hampers