Shop All Magazine Racks
Vintiquewise
Handcrafted Decorative Wooden Magazine Rack with Handle
Mfr # QI003044
Zoro # G504185439
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Height 13.8
- Width 13.4
- Depth 9.4
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003044
- Zoro # G504185439
- UPC # 651355030442
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 13.8 |
Width | 13.4 |
Depth | 9.4 |
Length | 9.4 |
Details
Color | Beige |
Material | Wood |
Weight | 2.95 |
Description
This beautiful Magazine Rack by Quickway Imports will fill any empty place in your home or heart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Tamsin Chest (1616-9)
- MITYLITE Plastic Folding Table, Gray, 30 x 96 In. (RT3096GRB1)
- SAUDER Orchard Hills Computer Desk W/hutch Co (401353)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- VINTIQUEWISE Woven Magazine Holder (QI003109)
- SAFCO Magazine Rack, 11 Pockets, Steel, 10"x4"x36-1/4", Black (SAF4321BL)
- SAFCO Magazine Display, 6 Pockets, 28-3/4"x3"x23-1/2", Clear (SAF5667CL)
- SAFCO Literature Organizer, 24 Compartment (9311CY)
- ZORO SELECT Horizontal Literature Organizer 24 Compartments, Black (5CRX9)
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Black (406-08)
- SAFCO Mailroom Work Table, Mail Sorters (7765BL)
- Vintiquewise Magazine Racks