Shop All Barware and Beverage Service
Vintiquewise
Gold Metal Wine Bar Serving Cart with Rolling Wheels and Handles for Dining, Living room or Entryway
Mfr # QI004278
Zoro # G904965877
original price:
$286.25
13% off
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 17.5
- Width 27.5
- Height 29.5
- Material Metal
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004278
- Zoro # G904965877
- UPC # 651355042780
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Depth | 17.5 |
Width | 27.5 |
Height | 29.5 |
Length | 17.5 |
Details
Material | Metal |
Color | Gold |
Weight | 21 |
Description
Are you looking for a bar cart for your home? This bar cart is here for you. The bar cart has a spacious tempered glass shelf on top and in bottom with enough space for wine bottles and glasses providing a weight capacity of 50 lbs. The rolling liquor cart is equipped with 4 wheels of which two are lockable. Also has convenient carrying handles. It’s perfect to use the Modern bar cart with its nice criss cross design in your kitchen, dining room, patio, and garden, for offering drinks and snacks. with it, you can enjoy leisure time everywhere.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Chef Designs Garnish Chef Coat, White W/Black Trim, Polyester/Cotton, M (KT74BTRGM)
- SILVER KING Gasket, 26 3/4 in. x 28 1/8 in. (10310-04)
- TRADITIONAL Shoe Knife (75190)
- BRADSHAW 300CT 4 Bamboo Skewer (24447)
- VINTIQUEWISE Galvanized Metal Standing Beverage Cooler Tub with Liner (QI003628)
- VINTIQUEWISE Silver Galvanized Metal Ice Bucket Beverage Cooler Tub with Stand, Medium (QI004439.M)
- VINTIQUEWISE Silver Galvanized Metal Beverage Cooler Tub with Liner and Stand, Large (QI004438.L)
- VINTIQUEWISE Galvanized Metal Beverage Cooler Tub with Stand (QI003289)
- VINTIQUEWISE Metal Wine Bar Serving Cart with Rolling Wheels and Handles for Dining, Living room or Entryway (QI004277)
- VINTIQUEWISE Metal Wine Bar Serving Cart with Rolling Wheels, Glass Holder, and Wine Rack (QI004280)
- TABLECRAFT Windproof Ashtray, Blk Melmn, 5", 2PCS (WPA5BK)
- Vintiquewise Barware and Beverage Service