Shop All Camping Gear
Vintiquewise
Gingham Lined Woodchip Picnic Basket With Lid and Movable Handles
Mfr # QI003624
Zoro # G804185825
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5
- Depth 7.5
- Color Cherry
- Length 7.5
- Width 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003624
- Zoro # G804185825
- UPC # 651355236240
- Country of Origin China
- Category Camping Gear
Dimensions
Height | 7.5 |
Depth | 7.5 |
Length | 7.5 |
Width | 12.5 |
Details
Color | Cherry |
Material | woodchip |
Weight | 2 |
Description
Picnics are a classic, and so is this Vintiquewise picnic basket. Its natural woodchip weave accented by old-school gingham lining is perfect for nestling picnic food for two. Featuring strong and movable handles, this basket is easy to carry to the park, beach, or outdoor events. A solid lid keeps food in and bugs out, and is secured by a faux leather sturdy latch. Bring it along along to your next picnic, bbq, or outdoor party for the ultimate picnicking experience!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TRAY TERRA CHARCOAL 20"" (STT20908)
- GE INDUSTRIAL SOLUTIONS Power Pedestal Burial Rv 100A (GE1LU532ES)
- BRUSH GRUBBER ROOT BUSTER HD (BG-18)
- BRIGGS & STRATTON Clip, Retainer (1501672MA)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, Large (QI004013.L)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, PK 2 (QI004013.2)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, Small (QI004013.S)
- VINTIQUEWISE Picnic Basket Gingham Lined with Folding Handles (QI003081)
- VINTIQUEWISE Small Woodchip Picnic Basket with Cover and Folding Handles (QI003505.S)
- VINTIQUEWISE Picnic Basket with Red White Plaid Lining (QI003046)
- COGHLANS Insta-Tripod Camp Grill (9340)
- Vintiquewise Camping Equipment