Shop All Barware and Beverage Service
Vintiquewise
Galvanized Metal Standing Beverage Cooler Tub with Liner
Mfr # QI003628
Zoro # G604185377
original price:
$96.99
5% off
new price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18
- Width 18
- Height 31.5
- Material Metal
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003628
- Zoro # G604185377
- UPC # 651355236288
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Depth | 18 |
Width | 18 |
Height | 31.5 |
Length | 18 |
Details
Material | Metal |
Color | Silver |
Weight | 3.6 |
Description
Upgrade your party's ice bucket by cooling your beer in this Galvanized Metal Standing Beverage Cooler Tub. Designed in vintage style, it adds a decorative element as well as unique function. Simply fill the metal tub with some ice, and nestle your favorite bottles or canned beverages in it to keep them chilled during the entire event. A leak proof plastic liner prevents melted ice cubes from dripping. Perfect for keeping beer, soda, water, wine or spirits chilled to perfection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG Large Black Snap Front Cooks Shirt (1142L)
- JACKSON Roller Assy-Anko (4320-111-36-70)
- MONTAGUE T'Stat, Fdto (1061-8)
- COFFEE PRO Coffee Filters, PK200 (CPF200)
- VINTIQUEWISE Silver Galvanized Metal Beverage Cooler Tub with Liner and Stand, Medium (QI004438.M)
- VINTIQUEWISE Metal Wine Bar Serving Cart with Rolling Wheels and Handles for Dining, Living room or Entryway (QI004277)
- VINTIQUEWISE Gold Metal Wine Bar Serving Cart with Rolling Wheels and Handles for Dining, Living room or Entryway (QI004278)
- VINTIQUEWISE Metal Wine Bar Serving Cart with Rolling Wheels, Wine Rack, and Glass Holder (QI004279)
- VINTIQUEWISE Silver Galvanized Metal Beverage Cooler Tub with Liner and Stand, Large (QI004438.L)
- VINTIQUEWISE Metal Wine Bar Serving Cart with Rolling Wheels, Glass Holder, and Wine Rack (QI004280)
- RAVENSCROFT CRYSTAL Ravenscroft W750 Crystal Taylor Double Old Fashioned Decanter Gift Set (W750)
- Vintiquewise Barware and Beverage Service