Shop All Decorative Mirrors
Vintiquewise
Galvanized Metal Round Faux Rust Framed Wall Mirror with Rope
Mfr # QI003369.L
Zoro # G804102747
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5
- Depth 3.75
- Material Metal
- Height 16
- Width 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003369.L
- Zoro # G804102747
- UPC # 651355233690
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Depth | 3.75 |
Height | 16 |
Width | 16 |
Length | 3.75 |
Details
Weight | 5 |
Material | Metal |
Color | Brown |
Description
As a way to enhance your home decor, this mirror offers a bucolic feel to any place in your home. Using galvanized metal to encircle the mirror, rust effect, jute rope for wall hanging, and round shape for practical use, this piece will bring a country life sensation into your home. This mirror is not only detailed in design but well made and durable as well.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYLINE Empire Mobile PC Cart, 29-3/4w x 23-1/2d x 29-3/4h, Medium Cherry (945MEC)
- H2H Garden Of Gethsemane Tapestry Wall Hanging Vertical 26 X 36 in. (H298168)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- VINTIQUEWISE Natural Creative Home Decor Hanging Woven Bamboo Wall Mirror Round Shape (QI004517)
- VINTIQUEWISE Rustic Studded Index/Recipe Card Box with Antiqued Latch, 4 x 6 Cards (QI003389.L)
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- VINTIQUEWISE Decorative Woven Paper Rope Round Shape Bamboo Wood Modern Hanging Wall Mirror (QI004164)
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- FLASH FURNITURE Jada 24 x 36 Decorative Wall Mirror - Rounded Corners, Matte Black (HMHD-22M199YBN-BK-GG)
- Vintiquewise Decorative Mirrors