Shop All Trays and Platters
Vintiquewise
Galvanized Metal Oval Rustic Serving Tray With Handles
Mfr # QI003485.S
Zoro # G304102636
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12.25
- Width 19.25
- Height 2.5
- Material Metal
- Weight 1.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003485.S
- Zoro # G304102636
- UPC # 651355225596
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 12.25 |
Depth | 12.25 |
Width | 19.25 |
Height | 2.5 |
Details
Color | Gray |
Material | Metal |
Weight | 1.23 |
Description
For rustic inspired home themes, this galvanized metal serving tray is the perfect element to decorate rustic/vintage home decor. Large tray interior allows you to fill up this tray with trinkets such as diffusers, books, plants, or tea serving. For easy carrying, the tray includes metal handles for added convenience and tray enhancement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Thermostat W/ Dial Gs, 3/8 X 5-3/8, 30 (L099F)
- MASTER-BILT Sollatek Temp Control- Ur, Sp, #19-14783-UR (19-14783-UR)
- CONTINENTAL REFRIGERATION Gasket 24.5"X 25.25"Continental For - Part# Cnt2-706 (CNT2-706)
- TURBO AIR Gasket, 8 in. x 42 3/4 in. (C962300100)
- VINTIQUEWISE Galvanized Metal Oval Rustic Serving Tray With Handles, Large (QI003485.L)
- VINTIQUEWISE Metal Gold Rectangular Serving Tray with Oval Design and Handles, Small (QI004435.S)
- VINTIQUEWISE Natural Wooden Round Dish Ornament Slice Tray Table Charger with Height (QI004378)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 12 Inch Dia (QI003840-12)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 18 Inch Dia (QI003847-18)
- VINTIQUEWISE Two Tier Natural Wood Color Tree Bark Server Tray with Rustic Appeal, Two Sizes Trays (QI004381)
- TABLECRAFT Oval Platter Bskt, 9.25"X6", Red, PK12 (1073R)
- Vintiquewise Trays and Platters