Shop All Trays and Platters
Vintiquewise
Galvanized Metal Oval Rustic Serving Tray With Handles, Large
Mfr # QI003485.L
Zoro # G404102703
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 17.5
- Width 23
- Height 3.5
- Material Metal
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003485.L
- Zoro # G404102703
- UPC # 651355228047
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 17.5 |
Depth | 17.5 |
Width | 23 |
Height | 3.5 |
Details
Color | Gray |
Material | Metal |
Weight | 2 |
Description
For rustic inspired home themes, this galvanized metal serving tray is the perfect element to decorate rustic/vintage home decor. Large tray interior allows you to fill up this tray with trinkets such as diffusers, books, plants, or tea serving. For easy carrying, the tray includes metal handles for added convenience and tray enhancement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLFGANG PUCK COFFEE WP Espresso Soft Coffee Pods, PK108 PK (016429)
- MRS. BUTTERWORTH Mrs Buttersworths Buttermilk Complete Pancake Mix 32 oz., PK12 (4420930112)
- ALLPOINTS Portable-2 Range Brnr (761152)
- SAX Sulphite Drawing Paper, 80 lb, 12 x 18 Inches, Extra-White, Pack of 500 (PX4883SS-5987)
- VINTIQUEWISE Metal Gold Rectangular Serving Tray with Oval Design and Handles, Small (QI004435.S)
- VINTIQUEWISE Galvanized Metal Oval Rustic Serving Tray With Handles (QI003485.S)
- VINTIQUEWISE 3 Sectional Round Snack Tray for Dining Table and Kitchen Decoration, Burned Black (QI004380.B)
- VINTIQUEWISE 16 Rustic Natural Tree Log Wooden Rectangular Shape Serving Tray Cutting Board (QI004047-16)
- VINTIQUEWISE 28 Rustic Natural Tree Log Wooden Rectangular Shape Serving Tray Cutting Board (QI004047-28)
- VINTIQUEWISE Burned Wood Pizza Peel Leaf Shape Round Serving Display Tray (QI003844)
- CARLISLE FOODSERVICE 14 in x 10 in Black Cafe Tray (CT101403)
- Vintiquewise Trays and Platters