Shop All Barware and Beverage Service
Vintiquewise
Galvanized Metal Beverage Cooler Tub with Stand
Mfr # QI003289
Zoro # G104185273
product price: $83.05
/ea
Free Shipping & Returns
$83.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18
- Width 18
- Height 31.5
- Material Metal
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003289
- Zoro # G104185273
- UPC # 651355032897
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Depth | 18 |
Width | 18 |
Height | 31.5 |
Length | 18 |
Details
Material | Metal |
Color | Brown |
Weight | 3.6 |
Description
The Galvanized Metal Beverage Cooler Tub with Stand is the perfect drink cooling tub for your next event. Throw a couple of bags of ice in the tub, and then put your favorite bottles or canned beverages in to keep them cold during the party. Great for chilling water bottles, beer, wine, or soda for all of your guests.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT 4 oz 1-Piece Ladle (L1104)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Plain, 10 (46560)
- MOFFAT Capacitor 12Uf (M232552)
- KEATING Spark Ignition Assembly For - Part# 2556 (2556)
- VINTIQUEWISE Metal Wine Bar Serving Cart with Rolling Wheels and Handles for Dining, Living room or Entryway (QI004277)
- VINTIQUEWISE Metal Wine Bar Serving Cart with Rolling Wheels, Wine Rack, and Glass Holder (QI004279)
- VINTIQUEWISE Metal Wine Bar Serving Cart with Rolling Wheels, Glass Holder, and Wine Rack (QI004280)
- VINTIQUEWISE Gold Metal Wine Bar Serving Cart with Rolling Wheels and Handles for Dining, Living room or Entryway (QI004278)
- VINTIQUEWISE Galvanized Metal Standing Beverage Cooler Tub with Liner (QI003628)
- VINTIQUEWISE Silver Galvanized Metal Beverage Cooler Tub with Liner and Stand, Large (QI004438.L)
- WINCO Winco 50 oz. Frothing Stainless Steel Pitcher (WP-50)
- Vintiquewise Barware and Beverage Service