Shop All Accent Furniture and Storage
Vintiquewise
Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod
Mfr # QI003417
Zoro # G704185475
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Length 8.25
- Width 17.25
- Depth 8.25
- Height 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003417
- Zoro # G704185475
- UPC # 651355234178
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 8.25 |
Width | 17.25 |
Depth | 8.25 |
Height | 13.5 |
Details
Color | Brown |
Material | Wood |
Weight | 2 |
Description
Add a rustic touch to your bath's decor with this unique Seagrass toilet paper and magazine holder. Woven from seagrass, this holder offers a sturdy exterior to store magazines or books. As a bonus, this holder provides a wooden rod to keep tissue rolls on the top while storing your magazines in the holders' interior.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Alabaster, Vinyl (493P05)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Black (B-78BK)
- LA CROSSE TECHNOLOGY Atomic Color Alarm clock, Indoor Temp/ (617-1485B)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93879-000052)
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- VINTIQUEWISE 6.5 Feet Tall Violin, 3 Shelf Large Violin Shaped Cabinet With Door (QI003769)
- VINTIQUEWISE Wooden Stackable Round Shaped Wine Barrel Wine Rack, 1 Rack (QI003950)
- VINTIQUEWISE Decorative Vintage Wood Treasure box - Wooden Trunk Chest with Handle (QI003004.SO)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003314)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Small (QI004550BL.S)
- BAXTON STUDIO Landen Mid-Century Modern Walnut Brown and Gold Finished Wood 2-Door Entryway Shoe storage Cabinet (174-10958-Zoro)
- Vintiquewise Accent Furniture and Storage