Shop All Accent Furniture and Storage
Vintiquewise
Foldable Natural Water Hyacinth Storage Bin, Small
Mfr # QI003545.S
Zoro # G404185249
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Water Hyacinth
- Depth 10
- Height 6
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003545.S
- Zoro # G404185249
- UPC # 651355226616
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 10 |
Height | 6 |
Length | 10 |
Width | 15 |
Details
Color | Brown |
Material | Water Hyacinth |
Weight | 2.31 |
Description
Organize, store, and and decorate with this water hyacinth basket. Designed to hold books, towels, or various household items this basket allows you to organize and add a natural look to your closet or counter display. Natural water hyacinth composition invites rustic charm in any room placed and foldable options allows you to easily store when using. For a rustic themed coffee shop, closet organization, or countertop decoration this basket makes rustic decor proud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Wh 34Sq Plastic Fold Table, 34.25" W, 34.25" L, 29.5" H, Plastic Top, White (DAD-YCZ-86-GG)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- INTERION BY GLOBAL INDUSTRIAL Interion High-Low Corner 90 Kit For 46in Low Panel With Cable (240255P)
- DREAMSEAT Xpression Pro Gaming Chair with Colorado Buffaloes Logo (XZXPPRO032-PSCOL13425A)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, Small (QI004014.S)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Green, PK 2 (QI003982_GN)
- VINTIQUEWISE Wine Barrel 4 Sectional Crate With Removable Head Lid (QI003766)
- VINTIQUEWISE Vintage Decorative Metal Wire Goblet Shaped Freestanding Wine Bottle and Cork Holder (QI003569)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003314)
- VINTIQUEWISE Large Antique Style Steamer Trunk, Decorative Storage Box (QI003318L)
- BASICWISE Wooden Storage Organizing Toy Box, Brown (QI003458.B)
- Vintiquewise Accent Furniture and Storage