Shop All Accent Furniture and Storage
Vintiquewise
Faux Leather Storage Trunk, PK 3
Mfr # QI003980.3
Zoro # G604102824
original price:
$233.63
16% off
new price: $195.99
/pk 3, $65.33/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 14
- Width 23.25
- Length 14
- Height 13
- Depth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003980.3
- Zoro # G604102824
- UPC # 651355239807
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 23.25 |
Length | 14 |
Height | 13 |
Depth | 14 |
Details
Weight Capacity | 14 |
Color | Black |
Material | Wood |
Description
Add astonishing appeal and classical style to your home décor with this beautiful set of storage trunks. Superbly crafted in wood and faux leather, these trunks are truly wonderful work of art. Studded detail, metal handles and latches gives your decor collection a decorative spin. Place them anywhere to meet your storing needs in a classy way and give your interior décor an innovative and distinctive flair by adorning it with these fully practical decorative trunks. Declutter and Decorate!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0673-C1824GG)
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Dark Gray Fabric (HG-HB1717-K-DG-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19B/W)
- SHEPHERD HARDWARE Shepherd 3/4 In. Hi-Tip Rubber Furniture Leg Tip (3212)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, PK 2 (QI003512.2)
- VINTIQUEWISE Black Vintage Caribbean Pirate Chest with Decorative Nailed Design (QI003320)
- VINTIQUEWISE White Round Willow Gift Basket, with Pink and White Gingham Liner and Handles, Large (QI004550PK.L)
- VINTIQUEWISE Burned Wood Carved Small Serving Fruit Bowl Bread Basket (QI003845)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Blue (QI003691.B)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Small (QI003013.S)
- BESTAR Prestige + 72W Hutch for Desk Shell, Bark Grey & Slate (99520-000047)
- Vintiquewise Accent Furniture and Storage