Shop All Washroom Accessories
Vintiquewise
Facial Tissue Box Holder for Your Bathroom, Office, or Vanity with Decorative World Map Design
Mfr # QI004263.RC
Zoro # G104180254
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5.5
- Depth 5.5
- Height 3.8
- Color Brown
- Material MDF Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004263.RC
- Zoro # G104180254
- UPC # 651355034525
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 5.5 |
Depth | 5.5 |
Height | 3.8 |
Width | 9.8 |
Details
Color | Brown |
Material | MDF Wood |
Weight Capacity | 1 |
Description
Keep tissues at hands reach anywhere placed. This world map design fits in to any style home decor. For easy grabs, the top lid offers a large tissue opening which makes using more convenient. To use this holder, just simply open the cover and put the whole tissue box or napkins into it. From composition to style, this all-basic tissue box makes home staples more practical and useful. It will provide a perfect look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1 in. Brass PEX Barb x 1 in. NPSM Swivel Manifold Inlet Adapter (APXNPSM1S)
- FERNCO Coupling Flexible 5X4In (P1056-54)
- PULSE SHOWERSPAS Ergovalvebar Stainless Steel Polished (4002-SSP)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 8 In. (19CP-8)
- VINTIQUEWISE Modern Decorative Paper Facial Tissue Box Holder for Kitchen, Dining Room, and Office (QI004392.RC)
- VINTIQUEWISE Vanity Bathroom Set - Magazine Basket, Tissue Roll Holder, Tissue Box Cover, and Wastebasket (QI00335Set)
- VINTIQUEWISE Wicker Water Hyacinth Tissue Box Cover Rectangle (QI003359)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, White (QI003978_SQ_WT)
- VINTIQUEWISE Natural Woven Seagrass Wicker Rectangular Tissue Box Cover Holder (QI003714.RC)
- VINTIQUEWISE Rectangular Velvet Modern Paper Facial Tissue Box Holder, White and Gold (QI003978_RC_WTG)
- MOEN Eva Euro Single Post Paper Holder Oil Rubbed Bronze (YB2808ORB)
- Vintiquewise Washroom Accessories