Shop All Washroom Accessories
Vintiquewise
Facial Square Tissue Box Holder for Your Bathroom, Office, or Vanity with Decorative Floral Design
Mfr # QI004264.SQ
Zoro # G304180245
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6
- Depth 6
- Height 6.5
- Color Multi colored
- Material MDF Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004264.SQ
- Zoro # G304180245
- UPC # 651355042643
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 6 |
Depth | 6 |
Height | 6.5 |
Width | 6 |
Details
Color | Multi colored |
Material | MDF Wood |
Weight Capacity | 1 |
Description
Keep tissues at hands reach anywhere placed. This floral design fits in to any style home decor. For easy grabs, the top lid offers a large tissue opening which makes using more convenient. To use this holder, just simply open the cover and put the whole tissue box or napkins into it. From composition to style, this all-basic tissue box makes home staples more practical and useful. It will provide a perfect look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Compression Low Lead Brass Nut (700061-04)
- BRADLEY Classic Wftn. Conversion Kit (S45-968)
- SIMMONS Ground Hydrant, Blue (850SB)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-150)
- VINTIQUEWISE Wicker Water Hyacinth Tissue Box Cover Rectangle (QI003359)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, Green (QI003978_SQ_GN)
- VINTIQUEWISE Wicker Water Hyacinth Tall Toilet Tissue Paper Holder for 4 wide rolls (QI003358)
- VINTIQUEWISE Natural Woven Seagrass Wicker Rectangular Tissue Box Cover Holder (QI003714.RC)
- VINTIQUEWISE Water Hyacinth Wicker Square Tissue Box Cover (QI003631.SQ)
- VINTIQUEWISE Grey Wood Facial Tissue Box Holder for Your Bathroom, Office, or Vanity w/Decorative Metal Brackets (QI004219)
- DELTA Delta Set Screw (RP47666)
- Vintiquewise Washroom Accessories