Shop All Washroom Accessories
Vintiquewise
Facial Square Tissue Box Holder for Your Bathroom, Office, or Vanity w/Decorative World Map Design
Mfr # QI004263.SQ
Zoro # G104180261
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6
- Depth 6
- Height 6
- Material MDF Wood
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004263.SQ
- Zoro # G104180261
- UPC # 651355042636
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 6 |
Depth | 6 |
Height | 6 |
Width | 6 |
Details
Color | Map |
Material | MDF Wood |
Weight Capacity | 1 |
Container Shape | Square |
Description
Keep tissues at hands reach anywhere placed. This world map design fits in to any style home decor. For easy grabs, the top lid offers a large tissue opening which makes using more convenient. To use this holder, just simply open the cover and put the whole tissue box or napkins into it. From composition to style, this all-basic tissue box makes home staples more practical and useful. It will provide a perfect look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Broderick Soap/Lotion Dispenser W/Bottle (RP100632AR)
- AMERICAN STANDARD Rectangle Push Button, Plastic/Metal (7381092-200.0020A)
- DELTA Delta Instit Parts Remote Control (060967A)
- ZORO SELECT 1/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P768)
- VINTIQUEWISE Natural Woven Seagrass Wicker Rectangular Tissue Box Cover Holder (QI003714.RC)
- VINTIQUEWISE Facial Rectangular Tissue Box Holder for Your Bathroom, Office, or Vanity w/Decorative Floral Design (QI004264.RC)
- VINTIQUEWISE Modern Decorative Paper Facial Tissue Box Holder for Kitchen, Dining Room, and Office (QI004392.RC)
- VINTIQUEWISE Vanity Bathroom Set - Magazine Basket, Tissue Roll Holder, Tissue Box Cover, and Wastebasket (QI00335Set)
- VINTIQUEWISE Rectangular Velvet Modern Paper Facial Tissue Box Holder, White and Gold (QI003978_RC_WTG)
- VINTIQUEWISE Wicker Water Hyacinth Tall Toilet Tissue Paper Holder for 4 wide rolls (QI003358)
- UTOPIA ALLEY Utopia Alley HK5GD Eternity Rustproof Zinc Shower Curtain Rings for Bathroom Shower Rods; Gold - Set of 12 (HK5GD)
- Vintiquewise Washroom Accessories