Shop All Washroom Accessories
Vintiquewise
Facial Rectangular Tissue Box Holder for Your Bathroom, Office, or Vanity w/Decorative Floral Design
Mfr # QI004264.RC
Zoro # G304180238
product price: $11.09
/ea
Sold in multiples of 2 for $22.18
$22.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5.5
- Depth 5.5
- Height 3.8
- Material MDF Wood
- Width 9.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004264.RC
- Zoro # G304180238
- UPC # 651355034532
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 5.5 |
Depth | 5.5 |
Height | 3.8 |
Width | 9.8 |
Details
Color | Floral |
Material | MDF Wood |
Weight Capacity | 1 |
Container Shape | Rectangle |
Description
Keep tissues at hands reach anywhere placed. This floral design fits in to any style home decor. For easy grabs, the top lid offers a large tissue opening which makes using more convenient. To use this holder, just simply open the cover and put the whole tissue box or napkins into it. From composition to style, this all-basic tissue box makes home staples more practical and useful. It will provide a perfect look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (588-300)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 465-06LF 6 in. Frost Free Hydrant (196873)
- HOMEWERKS 1/2in. Nominal Compression Inlet x3/8in. O.D. Compression Outlet Multi-Turn Angle Valve Rough Brass (638 5202RB)
- ZORO SELECT Tubing, 5 IDx8mm OD, 100 Ft, Clear Blue (1PBR8)
- VINTIQUEWISE Rectangular Velvet Modern Paper Facial Tissue Box Holder, White and Gold (QI003978_RC_WTG)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, White (QI003978_SQ_WT)
- VINTIQUEWISE Modern Decorative Paper Facial Tissue Box Holder for Kitchen, Dining Room, and Office (QI004392.RC)
- VINTIQUEWISE Wicker Water Hyacinth Tall Toilet Tissue Paper Holder for 4 wide rolls (QI003358)
- VINTIQUEWISE Natural Woven Seagrass Wicker Square Tissue Box Cover Holder (QI003714.SQ)
- VINTIQUEWISE Water Hyacinth Wicker Square Tissue Box Cover (QI003631.SQ)
- GROHE Universal Cap Starlight Chrome (46025000)
- Vintiquewise Washroom Accessories