Shop All Table Lamps
Vintiquewise
eative Paper Rope Lamp with Plug in Cord On/Off Switch for Bedroom, Living, Playroom and Entryway
Mfr # QI004405
Zoro # G804185153
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.5
- Width 9.5
- Material paper rope
- Color Natural
- Weight 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004405
- Zoro # G804185153
- UPC # 651355044050
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 17.5 |
Width | 9.5 |
Depth | 9.5 |
Length | 9.5 |
Details
Material | paper rope |
Color | Natural |
Weight | 2.75 |
Description
This paper rope lamp is the perfect idea for a cozy night gathering. The unique design will make it look great by any event. Easy to access when switching on and off by the bottom of the lantern. It will make your barbecues cozier with this real fire look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Light Bulb / Lamp H11LL (H11LL)
- PROGRESS LIGHTING Portal Collection One-Light 13" LED Flush Mount (P3632-0930K9)
- ILC Replacement for Lithonia Ps300 (PS300 LITHONIA)
- ENBRIGHTEN Seasons Cafe Lights, 24 ft., 12 Bulbs (39511)
- VINTIQUEWISE Rattan Designed Bamboo LED Lantern Lamp Battery Powered for Indoor and outdoor (QI004161)
- SIMPLE DESIGNS Restoration Bronze Tear Drop Table Lamp (LT3303-RBZ)
- ZAFFERANO TABLE LAMP BLACK 185LM (LD0650D4)
- CREEKWOOD HOME Oslo 19.5in USB Port Feature Metal Table Desk Lamp, Brushed Steel, Pink Drum Fabric Shade (CWT-2012-PN)
- NEWHOUSE LIGHTING Newhouse Lighting NHCLP-LED-BLU 3 watt LED Flex Clamp Lamp; Blue (NHCLP-LED-BLU)
- SIMPLE DESIGNS Textured Linear Ceramic Table Lamp, Off White (LT2085-OFF)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- Vintiquewise Table Lamps