Shop All Dressers
Vintiquewise
Dresser Valet Leather Chest with Fabric Lining
Mfr # QI003018-25.S
Zoro # G904185220
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Depth 6.5
- Weight 2
- Length 6.5
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003018-25.S
- Zoro # G904185220
- UPC # 651355220881
- Country of Origin China
- Category Dressers
Dimensions
Depth | 6.5 |
Length | 6.5 |
Height | 5 |
Width | 11.5 |
Details
Color | Brown |
Weight | 2 |
Material | Wood |
Description
Shipping Weight 3 LB. Organize your watches, pens, cell phone, wallet and loose change in this classic design leather valet. The Faux leather black with velvet lining allows for ample room to store all your extra belongings. This meticulously handcrafted valet can be placed on a dresser, nightstand or desk. Great Gift Idea!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 34" W, Vinyl/Metal (493P32)
- HOLLAND BAR STOOL CO BlackLogo Chair, VinylSeat (L00418Cincin)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Vinyl (493N71)
- SAUDER Carson Forge Dresser Cfo A2 , Safety tested for stability to help reduce tip-over accidents (419082)
- HOMELEGANCE Bevelle Night Bedroom Dresser, Silver (1958-5)
- PROGRESSIVE FURNITURE Progressive Furniture P600-13 Bedroom Lingerie Chest; Distressed Dark Grey (P600-13)
- HODEDAH Hodedah Hi29 Cherry 2 Door Wardrobe (Hi29 Cherry)
- TUHOME Continental Dresser, Superior Top, Four Drawers, One Shelf, Black (CLW5568)
- BAXTON STUDIO Barrett Mid-Century Walnut Brown Finished Wood and Synthetic Rattan 6-Drawer Dresser (192-11300-ZORO)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Black (CLW4756)
- Vintiquewise Dressers