Shop All Accent Furniture and Storage
Vintiquewise
Distressed Wooden Vintage Industrial Style Decorative Trunk with Lockable Latch
Mfr # QI003451
Zoro # G004102615
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 11.023125
- Material MDF
- Height 12.75
- Color Cherry
- Depth 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003451
- Zoro # G004102615
- UPC # 651355234512
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 12.75 |
Depth | 23.5 |
Length | 23.5 |
Width | 14.25 |
Details
Weight Capacity | 11.023125 |
Material | MDF |
Color | Cherry |
Description
As a rustic addition for your room decor, this trunk will enhance any room while storing items inside. The box features nailhead detail, lockable latches, and rope handles, to complete the exterior look of the box. A black lining covers and protects the box's interior, as well as offering enough room to store blankets, trinkets, or various household items in a decorative holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Clock Wall Rnd Black 8.5In (46991A)
- FLASH FURNITURE Allie Recliner Chair with Ottoman Gray LeatherSoft Swivel Recliner Chair with Ottoman Footrest (BT-7821-GY-GG)
- SECO Locking Poster Case, 11" x 17", Black (LCASE1117BLACK)
- SECO Poster Snap Frame, 18" x 24", Silver (SN1824NEW)
- VINTIQUEWISE Water Hyacinth Natural Multipurpose Barrel Storage Tub w/Lid, Basket for Organizing, Ottoman Stool (QI004214)
- VINTIQUEWISE Wooden Angled Display Basket with Fabric Liner for Storage and Display (QI003502.L)
- VINTIQUEWISE Black Vintage Caribbean Pirate Chest with Decorative Nailed Design (QI003320)
- VINTIQUEWISE Old Fashioned Large Natural Wood Storage Trunk and Coffee Table (QI003414L)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, Large (QI004014.L)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box- Green (QI003691.G)
- VINTIQUEWISE Wooden Brown Storage Trunk with Faux Leather Straps and Handles, Small (QI004334.S)
- Vintiquewise Accent Furniture and Storage