Shop All Accent Furniture and Storage
Vintiquewise
Decorative Wooden Leather Suitcase
Mfr # QI003009
Zoro # G004185236
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 4
- Height 12
- Depth 5.5
- Length 5.5
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003009
- Zoro # G004185236
- UPC # 651355030091
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 12 |
Depth | 5.5 |
Length | 5.5 |
Width | 14.5 |
Details
Weight Capacity | 4 |
Material | Wood |
Color | Brown |
Description
Decorated with leather in the center of the suitcase to give this antique looking effect. Our warm and welcoming steamer trunk brings back days of old time. Remember how excited you were when you were a little kid to look into your grandma's old chest, our decorative trunks will bring back those memories and help you create some new ones too. Our hope chest boxes are all handcrafted and tailored to enhance the existing decor of any room in the home. Great to use for your very own treasure chest!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Storage Cabinet, 46"H x 36"W x 22"D, HDPE Black (92561)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Black (5CRY2)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- BAXTON STUDIO Iseline Modern and Contemporary Walnut Brown Finished Wood Twin Size Platform Bed Frame (183-11176-Zoro)
- VINTIQUEWISE Small Rectangular Basket Lined with Gingham Lining (QI003085)
- VINTIQUEWISE Antique Style Small Mini Suitcase (QI003054)
- VINTIQUEWISE Leather Wooden Chest (QI003002)
- VINTIQUEWISE Large Antique Style Steamer Trunk, Decorative Storage Box (QI003318L)
- VINTIQUEWISE Vintage Decorative Modern Black Metal Round Wall Mounted Wine Display Rack (QI004276)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, PK 2 (QI004014.2)
- MANHATTAN COMFORT Buffet Cabinet, Mirror, 6-Shelf, White, 62.99" (105955)
- Vintiquewise Accent Furniture and Storage