Shop All Accent Furniture and Storage
Vintiquewise
Decorative Wooden 8 Bottle Rustic Wine Rack with Glasses Holder
Mfr # QI003606
Zoro # G904185237
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 3.2
- Material Wood
- Depth 18.5
- Color Brown
- Width 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003606
- Zoro # G904185237
- UPC # 651355236066
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 18.5 |
Width | 16.5 |
Length | 18.5 |
Height | 6.5 |
Details
Weight Capacity | 3.2 |
Material | Wood |
Color | Brown |
Description
Complete the decor of your room with this vintage 8 bottle wine rack. Composed out of durable wood material, this wine holder offers durability and practical function for continual use. Vintage wooden material, studded detail, and sectioned racks will add a decorative appeal to your room decor. Top shelf provides extra space to store and display glasses and wine. Side rack offers space to keep wine bottles and center rack provides enough space to store glasses. Use this wine bottle rack to store up to 8 wine bottles to keep your wine collection handy.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 28-1/2" W 4 Drawer File Cabinet, Black, Letter (18773)
- LOGO BRANDS Buffalo Bills 60x80 Raschel Throw (604-26X)
- METHOD Clementine Scent Liquid Dish Soap 18 oz (00735)
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, Alabaster, (493N92)
- VINTIQUEWISE Large Antique Style Steamer Trunk, Decorative Storage Box (QI003318L)
- VINTIQUEWISE Wicker Picnic Basket with Drop-Down Handles - Perfect as Gift basket for all Occasions (QI003055R)
- VINTIQUEWISE Wooden Round Display Basket Bins, Lined with White Fabric, Food Gift Basket, Large (QI003501.L)
- VINTIQUEWISE Wooden Hanging Wine Barrel Wine Rack (QI003949)
- VINTIQUEWISE Foldable Natural Water Hyacinth Storage Bin, Small (QI003545.S)
- VINTIQUEWISE Antique Style Small Wooden Suitcase With Leather Straps and Handle (QI003611)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC663 Solid Wood Top Table - Turned Legs (K-3636-336T)
- Vintiquewise Accent Furniture and Storage